Motion
1510DAAL
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1 in, Male Adapter, Straight
Mi Item #06647384
MFR #1510DAAL
Price$108.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 1-1/2 in, Female Coupler, x 1 in, Male Adapter, Straight
Mi Item #06647384
MFR #1510DAAL

Mfr description
1510DAAL 1.5"ADAPTER X 1"NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.34/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in x 1.0000 in
  • End 1 Size
    1-1/2 in
  • End 2 Size
    1 in
  • Weight
    0.905 lbs

Details

  • Application
    Water Transfer, Chemical Transfer, Petroleum Service
  • Body Material
    Aluminum
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • Coupling Connection Type
    Female Coupler x Male Adapter
  • Coupling Gender
    Female x Male
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • End Type
    Female Coupler x Male Adapter
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Liquids
  • Gasket Material
    Nitrile Rubber
  • Maximum Operating Pressure
    250 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Reducer
  • Type
    DA
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)