Motion
C-7-X
0.7500 in Bore, 0.2500 in Stroke
MI ITEM #06647554
MFR #C-7-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7500 in Bore, 0.2500 in Stroke
MI ITEM #06647554
MFR #C-7-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Stroke
    0.2500 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake

Overview

Mfr description
C-7-X CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought