Overview
Mfr description
F-2500D02-03A CYLINDER
Specifications
- Bore Diameter2.5000 in
- Stroke3.0000 in
- SeriesF
- Mounting TypeRear Pivot Mount
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data