Motion
27766-0 FIBER DISC, 987C, 4" X 5/8" 36 GRIT

3M
27766-0 FIBER DISC, 987C, 4" X 5/8" 36 GRIT

Cubitron™ II Fibre Grinding Discs - 4 in Disc Diameter, 5/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Orange Color
MI ITEM #06647841
MFR #27766-0 FIBER DISC, 987C, 4" X 5/8" 36 GRIT
List Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27766-0 FIBER DISC, 987C, 4" X 5/8" 36 GRIT

Cubitron™ II Fibre Grinding Discs - 4 in Disc Diameter, 5/8 in Arbor, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Orange Color
MI ITEM #06647841
MFR #27766-0 FIBER DISC, 987C, 4" X 5/8" 36 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.44/each for your price

Overview

Mfr description
27766-0 FIBER DISC, 987C, 4" X 5/8"
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
  • Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys

Specifications

  • Disc Diameter
  • Arbor Size
    5/8 in
  • Grit Number
    36
  • Max Rpm
    15000 rpm
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fibre
  • Color
    Orange
  • Overall Diameter
    4 in
  • Manufacturer Upc Number
    00051141277660
  • UPC_NO
    00051141277660
  • Application
    Deburring
  • Coat Type
    Closed Coat
  • Mounting Type
    Center Hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text