Motion
3304 A-2RS1

SKF
3304 A-2RS1

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06648096
MFR #3304 A-2RS1
Price$162.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3304 A-2RS1

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Sealed, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06648096
MFR #3304 A-2RS1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.59/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    22 mm
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8750 in
  • Weight
    0.51 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3304A-2RS1 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573932208
  • Product Type
    Angular Contact Bearings
  • Radial Static Load Capacity
    3510
  • Row Type Fill Slot
    2
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573932208

Overview

Mfr description
3304A-2RS1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text