Motion
ADY098L06AB10C200000001AE1AACD0A

VICKERS BY DANFOSS
ADY098L06AB10C200000001AE1AACD0A

622AK00372A Hydraulic Axial Piston Pump - 98 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #06648799
MFR #ADY098L06AB10C200000001AE1AACD0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
ADY098L06AB10C200000001AE1AACD0A

622AK00372A Hydraulic Axial Piston Pump - 98 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #06648799
MFR #ADY098L06AB10C200000001AE1AACD0A

Mfr description
ADY098L06AB10AC2600000001AE1AACD00B
  • Increased hydraulic power per displacement
  • Lower maintenance costs due to longer pump life and simpler design
  • Greater fuel savings due to reduced weight and high efficiency design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2.50 in SAE O-Ring
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    2.50 SAE;1.00 SAE

Details

  • Control Type
    Pressure Compensator
  • Displacement
    98 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Left Hand
  • Input Shaft Type
    14T 12/24 Spline
  • Maximum Operating Pressure
    5076 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Side Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)