Motion
P7DW

DEWALT
P7DW

DeWALT Pliers Set - 1 Pieces
Mi Item #06648884
MFR #P7DW
Price$54.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
P7DW

DeWALT Pliers Set - 1 Pieces
Mi Item #06648884
MFR #P7DW

Mfr description
P7DW HOG RING PLIER
  • Uses 11/16 In. hog ring fasteners #DWR16G1M
  • Spring-loaded magazine feed
  • Case hardened steel components for extreme durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.98/each

Specifications

Dimensions

  • Contents
    Includes: Pliers, 1000 ring pack
  • Handle Length
    7.5 in
  • Weight
    0.8 lbs

Details

  • Case Included
    No
  • Fastener Type
    Uses 11/16" hog ring fasteners #DWR16G1M
  • Handle Material
    Steel
  • Head Material
    Steel
  • Includes
    Soft Grip
  • Manual Or Automatic
    Manual
  • Number Of Pieces
    1
  • Staple Compatibility
    0.6875 in
  • Type
    Hog Ring Pliers Kit
  • UPC_NO
    885911344173
  • Warranty
    1 year warranty
  • Wire Guide
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)