Motion
1JL23933X
Leather Double Palm Glove with Canvas Back - XXXL or Size 12, Split Cowhide Leather, Superior Grade, Unlined, Orange
MI ITEM #06648903
MFR #1JL23933X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Canvas Back - XXXL or Size 12, Split Cowhide Leather, Superior Grade, Unlined, Orange
MI ITEM #06648903
MFR #1JL23933X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1JL2393XXXL DOUBLE LEATHER PALM GLOVE
  • Gunn Cut Design
  • Inside-Sewn, Double Split Cowhide Leather Palm
  • 2.75" Rubberized Safety Cuff
  • Sewn With Aramid Thread
  • Shirred Elastic Back
  • Wing Thumb
  • Leather Grade: Premium

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Palm Gloves - Double Palm with Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    Superior Grade
  • Lining Material
    Unlined
  • Color
    Orange
  • Description Keyword
    Leather Palm Gloves
  • Description
    Double split cowhide leather provides comfort, durability, excellent abrasion resistance, and breathability. Used for construction, material handling and general maintenance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text