Motion
TLS691
Pipe Leak Diverter - 24 in Length, 24 in Width, Circle Shape, PVC, Polyester Material, Yellow Color
Mi Item #06649281
MFR #TLS691
Price$216.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Leak Diverter - 24 in Length, 24 in Width, Circle Shape, PVC, Polyester Material, Yellow Color
Mi Item #06649281
MFR #TLS691

Mfr description
TLS691-GRAY LEAK DIVERTER,PIPES
  • Hangs from a leaking pipe to catch nuisance leaks and channel them to a floor drain or collection container
  • Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life
  • Built-in grommets and included rubber straps make it easy to hang from an overhead pipe
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.77/each

Specifications

Dimensions

  • Height
    24 in
  • Length
    24 in
  • Weight
    2.43 lbs
  • Width
    24 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Features & Benefits
    •Hangs from a leaking pipe to catch nuisance leaks and channel them to a floor drain or collection container•Nonpermeable tarp is vinyl-coated for strength and durability; resists punctures, UV and mildew for long life•Built-in grommets and included rubber straps make it easy to hang from an overhead pipe•Choose yellow for high visibility, gray to blend with plant ceilings or clear to monitor leaks•Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose• Need a custom size or solution? Just call 1-800-HOT-HOGS (468-4647)
  • Flow Rate
    3.33 gpm
  • Includes
    (1) Hose Connector Replacement Set, (1) Leak Diverter, (4) Rubber Hanging Straps
  • Installation Method
    Hanging Straps
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Circle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)