Motion
CXSJM6-30-M9NASAPC

SMC CORP OF AMERICA
CXSJM6-30-M9NASAPC

Cyl, Compact, Slide Bearing
Mi Item #06651415
MFR #CXSJM6-30-M9NASAPC
Price$247.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSJM6-30-M9NASAPC

Cyl, Compact, Slide Bearing
Mi Item #06651415
MFR #CXSJM6-30-M9NASAPC

Mfr description
CXSJM6-30-M9NASAPC CYL, COMPACT, SLIDE
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.55/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Lead Wire Length
    0.50 m

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    M9NASAPC
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    M8 3-Pin Male
  • Magnet
    With Magnet
  • Mounting Thread
    M Thread
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    101.5 psi, 0.7 to 0.15 MPa
  • Options Included
    M8-3 Pin Connector, Slide Bearing, Water Resistant Auto Switch
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXSJ
  • Special Applications
    Water Resistant
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)