Motion
12EFG6K XREEL

GATES RUBBER CO
12EFG6K XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.24 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #06654633
MFR #12EFG6K XREEL
Price$61.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12EFG6K XREEL

Hydraulic Hose & Accessorie - 3/4 in ID, 1.24 in OD, 6000 psi / 413.7 bar Working Pressure, 24000 psi / 1654.7 bar Burst Pressure, Neoprene Rubber Cover
MI ITEM #06654633
MFR #12EFG6K XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.66/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    4.7 in /119.4 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.24 in

Details

  • Burst Pressure
    24000 psi / 1654.7 bar
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Polychloroprene (Neoprene) - Type A
  • Cover Type
    Standard
  • Hose Covering Material
    Neoprene Rubber
  • Hose Pressure
    Constant Pressure-Extremely High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46510128
  • Manufacturer Upc Number
    770075537885
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids. Also available with MegaTuff™ cover that lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Trademark
    EFG6K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Working Pressure
    6000 psi / 413.7 bar

Overview

Mfr description
12EFG6KXREEL 200' 4651-0128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought