Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Slotted Head Roller Stainless - 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Open, Stainless Steel Material
MI ITEM #06654653
MFR #CR-1-3/4-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CR-1-3/4-SS STAINLESS STEEL CAM FOLLOWER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Type
    CR-Standard Stud
  • Closure Type
    Open
  • Head Type
    Slotted Head
  • Thread Length
    0.8750 in
  • Thread Size
    3/8-24
  • Radial Dynamic Load Capacity
    4470 lbf
  • Lube Size
    0.0938 in
  • Finish Coating
    440C Stainless Steel
  • Male Thread Size
    3/4-16
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CR-1-3/4-SS
  • Manufacturer Upc Number
    651041011694
  • UPC_NO
    651041011694
  • Weight
    0.88 lbs
  • Number Of Rows
    1
  • Material
    440C Stainless Steel
  • General Information
    Stud type 440C Stainless Steel cam follower Cylindrical outside diameter Needle roller Slot hole
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought