Motion
YR-1-1/4-SS
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Open, 440C Stainless Steel Material
MI ITEM #06654674
MFR #YR-1-1/4-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Open, 440C Stainless Steel Material
MI ITEM #06654674
MFR #YR-1-1/4-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Overall Width
    0.8125 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Thread Length
    0
  • Weight
    0.24 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Finish Coating
    Corrosion Resistant
  • General Information
    Yoke type 440C Stainless Steel cam follower Cylindrical outside diameter Needle roller
  • Harmonization Code
    8482400000
  • Manufacturer Catalog Number
    YR-1-1/4-SS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    N/A
  • Material
    440C Stainless Steel
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Roller Material
    440C Stainless Steel
  • Roller Shape
    Flat
  • Series
    YR
  • UPC_NO
    651041145801

Overview

Mfr description
YR-1-1/4-SS YOKE ROLLER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought