Motion
YR-1-5/8-SS
Flat Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open, 440C Stainless Steel Material
MI ITEM #06654676
MFR #YR-1-5/8-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.6250 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Open, 440C Stainless Steel Material
MI ITEM #06654676
MFR #YR-1-5/8-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YR-1-5/8-SS YOKE ROLLER
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Number Of Rows
    1
  • Overall Width
    0.9375 in
  • Closure Type
    Open
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    3390 lbf
  • Roller Material
    440C Stainless Steel
  • Finish Coating
    Corrosion Resistant
  • Series
    YR
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    YR-1-5/8-SS
  • Manufacturer Upc Number
    N/A
  • UPC_NO
    651041207080
  • Harmonization Code
    8482400000
  • Weight
    0.5 lbs
  • General Information
    Yoke type 440C Stainless Steel cam follower Cylindrical outside diameter Needle roller
  • Material
    440C Stainless Steel
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought