Motion
3270-0810-0100

SYNFLEX (DANFOSS)
3270-0810-0100

Eclipse 3270 Series Eclipse Air Brake Tubing - 3/8 in Inner Diameter, 238 psi Working Pressure, Polyamide Tube Material, 1200 in Length
MI ITEM #06655080
MFR #3270-0810-0100
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
3270-0810-0100

Eclipse 3270 Series Eclipse Air Brake Tubing - 3/8 in Inner Diameter, 238 psi Working Pressure, Polyamide Tube Material, 1200 in Length
MI ITEM #06655080
MFR #3270-0810-0100

Mfr description
3270-0810-0100 1/2" AIR BRAKE TUBING
  • Available in all standard sizes
  • Enhanced flexibility and extension
  • Standard and custom colors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Length
    1200 in
  • Minimum Bend Radius
    2.00 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.500 in

Details

  • Additional Details
    Air Brake Tubing
  • Burst Pressure
    950 psi
  • Color
    Black
  • Hose Reinforcement Material
    UV Stabilized
  • ManufacturerName (description attribute)
    Synflex (Danfoss)
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyamide
  • Typical Applications
    Airbrake, General Purpose Air
  • Working Pressure
    238 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)