Motion
IR 17X22X13

SKF
IR 17X22X13

Needle Roller Bearing Inner Ring - 17 mm Bore, 22 mm OD, 13 mm Width, Chrome Steel
Mi Item #06655121
MFR #IR 17X22X13
Price$37.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
IR 17X22X13

Needle Roller Bearing Inner Ring - 17 mm Bore, 22 mm OD, 13 mm Width, Chrome Steel
Mi Item #06655121
MFR #IR 17X22X13

Mfr description
IR 17X22X13 INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.45/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    13 mm
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Bearing Steel
  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The IR 17X22X13 is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, and 13 mm overall width, weighing 0.04 lbs.
  • Lubrication Hole Type
    No Lubrication Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577124210
  • Material
    Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
  • UPC_NO
    7316577124210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)