Motion
1210 ETN9/C3

SKF
1210 ETN9/C3

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
MI ITEM #06655176
MFR #1210 ETN9/C3
Price$194.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1210 ETN9/C3

Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, Open, C3
MI ITEM #06655176
MFR #1210 ETN9/C3

Mfr description
1210 ETN9/C3 SELF ALIGNING BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.44/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.7874 in / 20 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    1210 ETN9/C3 SELF ALIGNING BALL BRGS
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    1210 ETN9/C3 Self-Aligning Ball Bearing includes 50 mm straight bore, open closure, 90 mm OD, 20 mm width; perfect for precise machine tools.
  • Lubrication
    None
  • Manufacturer Catalog Number
    1210 ETN9/C3
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5960 lbf
  • Radial Static Load Capacity
    2060 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576620447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)