Motion
16034/C3

SKF
16034/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #06655189
MFR #16034/C3
Your Price$2,274.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16034/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 170 mm ID, 260 mm OD, 28 mm Width, Open, Without Snap Ring
MI ITEM #06655189
MFR #16034/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,274.70/each(List $2,654.00)

Overview

Mfr description
16034/C3 SINGLE ROW BALL BRGS
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    28 mm
  • Element Material
    Bearing steel
  • Series
    160
  • Radial Dynamic Load Capacity
    26740 lbf
  • Radial Static Load Capacity
    28990 lbf
  • Manufacturer Catalog Number
    16034/C3
  • UPC_NO
    7316571105123
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    16034/C3 SINGLE ROW BALL BRGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16034/C3 is a 170 mm bore radial/deep groove ball bearing with 260 mm OD, 28 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text