Motion
16056 MA

SKF
16056 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 44 mm Width, Open, Without Snap Ring
MI ITEM #06655190
MFR #16056 MA
Your Price$11,421.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16056 MA

Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 420 mm OD, 44 mm Width, Open, Without Snap Ring
MI ITEM #06655190
MFR #16056 MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,421.16/each(List $14,276.45)

Overview

Mfr description
16056 MA SINGLE ROW BALL BRGS
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    44 mm
  • Element Material
    Bearing steel
  • Series
    160
  • Radial Dynamic Load Capacity
    54400 lbf
  • Radial Static Load Capacity
    75300 lbf
  • Manufacturer Catalog Number
    16056 MA
  • UPC_NO
    7316577029256
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    16056 MA SINGLE ROW BALL BRGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16056 MA is a radial deep groove ball bearing with a 280 mm bore, straight bore, open type, 420 mm outside diameter, and 44 mm width, engineered for heavy-duty use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought