Motion
16064 MA

SKF
16064 MA

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 480 mm OD, 50 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06655191
MFR #16064 MA
Price$23,841.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16064 MA

Radial/deep Groove Ball Bearing - Straight Bore, 320 mm ID, 480 mm OD, 50 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06655191
MFR #16064 MA

Mfr description
16064 MA MAX TYPE BB +420MM LSB
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,841.28/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    50 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    50 mm
  • Precision Rating
    ABEC 1
  • Weight
    74.7 lbs, 33.88 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    16064 MA MAX TYPE BB +420MM LSB
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 16064 MA is a 320 mm bore radial/deep groove ball bearing with 480 mm OD, 50 mm width, straight design, open type.
  • Manufacturer Catalog Number
    16064 MA
  • Max Rpm
    2000 rpm
  • Maximum Operating RPM
    2000 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    63100 lbf
  • Radial Static Load Capacity
    91000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570979800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)