Motion
210/C3

SKF
210/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #06655195
MFR #210/C3
List Price$170.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
210/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Open, Without Snap Ring
MI ITEM #06655195
MFR #210/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.34/each for your price

Overview

Mfr description
210/C3 S-BALL BEARING-MAX TYPE
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    20 mm
  • Element Material
    Bearing steel
  • Series
    2
  • Radial Dynamic Load Capacity
    8790 lbf
  • Radial Static Load Capacity
    7750 lbf
  • Manufacturer Catalog Number
    210/C3
  • UPC_NO
    7316577003942
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    210/C3 S-BALL BEARING-MAX TYPE
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 210/C3 is a radial deep groove ball bearing with a 50 mm bore, straight bore, open type, 90 mm outside diameter, and 20 mm width, engineered for durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought