Motion
214/C4

SKF
214/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #06655203
MFR #214/C4
List Price$338.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
214/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #06655203
MFR #214/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$338.30/each for your price

Overview

Mfr description
214/C4 MAX TYPE BALL BRGS
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    24 mm
  • Element Material
    Bearing steel
  • Series
    2
  • Radial Dynamic Load Capacity
    14830 lbf
  • Radial Static Load Capacity
    14720 lbf
  • Manufacturer Catalog Number
    214/C4
  • UPC_NO
    7316570002188
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    214/C4 MAX TYPE BALL BRGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 214/C4 is a 70 mm bore radial/deep groove ball bearing with 125 mm OD, 24 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought