Motion
2206 E-2RS1TN9/C3

SKF
2206 E-2RS1TN9/C3

Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, C3
Mi Item #06655206
MFR #2206 E-2RS1TN9/C3
Price$312.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2206 E-2RS1TN9/C3

Self-Aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 20 mm Width, Double Sealed, C3
Mi Item #06655206
MFR #2206 E-2RS1TN9/C3

Mfr description
2206 E-2RS1TN9/C3 SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.7874 in / 20 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    62 mm
  • Overall Width  
    20 mm
  • Weight
    0.6 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Coating
    None
  • Description
    2206 E-2RS1TN9/C3 SELF ALIGNING BALL BRG
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2206 E-2RS1TN9/C3 Self-Aligning Ball Bearing with 30 mm straight bore, double sealed closure, 62 mm OD, 20 mm width; ideal for clean environments.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    2206 E-2RS1TN9/C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571470566
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    Max 160 °F
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    3510 lbf
  • Radial Static Load Capacity
    1040 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571470566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)