Motion
2220 M/C3

SKF
2220 M/C3

Self-Aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, Open, C3
MI ITEM #06655211
MFR #2220 M/C3
Price$3,401.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2220 M/C3

Self-Aligning Ball Bearing - Straight, 100 mm ID, 180 mm OD, 46 mm Width, Open, C3
MI ITEM #06655211
MFR #2220 M/C3

Mfr description
2220 M/C3 SINGLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,401.40/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.811 in / 46 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Coating
    None
  • Description
    2220 M/C3 SINGLE ROW BALL BRGS
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2220 M/C3 Bearing has 100 mm straight bore, open closure, 180 mm OD, 46 mm width; suited for heavy rotary equipment.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2220 M/C3
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    21910 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577296610

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)