Motion
2306 K/C3

SKF
2306 K/C3

Self-aligning Ball Bearing - Tapered 1:12, 30 mm ID, 72 mm OD, 27 mm Width, Open, C3
Mi Item #06655228
MFR #2306 K/C3
Price$272.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2306 K/C3

Self-aligning Ball Bearing - Tapered 1:12, 30 mm ID, 72 mm OD, 27 mm Width, Open, C3
Mi Item #06655228
MFR #2306 K/C3

Mfr description
2306 K/C3 SELF ALIGNING BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.88/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.063 in / 27 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    72 mm
  • Overall Width  
    27 mm

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Coating
    None
  • Description
    2306 K/C3 SELF ALIGNING BALL BRGS
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2306 K/C3 Self-Aligning Ball Bearing offers 30 mm tapered 1:12 bore, open closure, 72 mm OD, 27 mm width; built for moderate-duty shafts.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2306 K/C3
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7010 lbf
  • Radial Static Load Capacity
    1980 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577296689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)