Specifications
Dimensions
- Bore Diameter710 mm
- Outside Diameter950 mm
- Overall Width180 mm
Details
- Bearing MaterialSteel
- Bore TypeTapered 1:12
- Cage MaterialBrass Cage
- Cage TypeMachined metal
- Closure TypeOpen
- Internal ClearanceC3
- Lubrication Hole TypeOil Groove and Holes In Outer Ring
- Manufacturer Upc Number7316577748294
- Max Operating Temperature392 °F
- Maximum RPM (Grease)240 rpm
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series239
- UPC_NO7316577748294