Motion
305/C3

SKF
305/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #06655292
MFR #305/C3
List Price$116.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
305/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #06655292
MFR #305/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.40/each for your price

Overview

Mfr description
305/C3 MAX TYPE BALL BRGS
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    17 mm
  • Element Material
    Bearing steel
  • Series
    3
  • Radial Dynamic Load Capacity
    5150 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Manufacturer Catalog Number
    305/C3
  • UPC_NO
    7316577295866
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    305/C3 MAX TYPE BALL BRGS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 305/C3 is a radial deep groove ball bearing with a 25 mm bore, straight bore, open type, 62 mm outside diameter, and 17 mm width, perfect for industrial equipment and applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought