Motion
3213 A-2Z/C3MT33

SKF
3213 A-2Z/C3MT33

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #06655301
MFR #3213 A-2Z/C3MT33
List Price$817.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3213 A-2Z/C3MT33

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 1.5000 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #06655301
MFR #3213 A-2Z/C3MT33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$817.77/each for your price

Overview

Mfr description
3213 A-2Z/C3MT33 DOUBLE ROW BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    16520
  • Cage Material
    Bearing steel
  • Outer Ring Width
    38 mm
  • Inner Ring Width
    38 mm
  • Element Material
    Bearing steel
  • Series
    322
  • Weight
    3.497 lbs
  • Manufacturer Upc Number
    7316571496092
  • UPC_NO
    7316571496092
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3213 A-2Z/C3MT33 DOUBLE ROW BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought