Motion
3214 ENR

SKF
3214 ENR

Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Open, 30 ° Contact Angle
Mi Item #06655302
MFR #3214 ENR
Price$596.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3214 ENR

Double Row Angular Contact Bearing - 70 mm Bore, 125 mm OD, 1.5625 in Width, Open, 30 ° Contact Angle
Mi Item #06655302
MFR #3214 ENR

Mfr description
3214 ENR DOUBLE ROW BALL BRGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$596.61/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    30 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    39 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    1.5625 in
  • Weight
    4.22 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3214 ENR DOUBLE ROW BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573934400
  • Max Rpm
    4800 rpm
  • Maximum Temperature
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    101 kN
  • Radial Static Load Capacity
    125 kN
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3200
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573934400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)