Motion
3217 A-2Z/C3

SKF
3217 A-2Z/C3

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #06655304
MFR #3217 A-2Z/C3
Price$915.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3217 A-2Z/C3

Angular Contact Bearing - 85 mm Bore, 150 mm OD, 1.9375 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #06655304
MFR #3217 A-2Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$915.91/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    49 mm
  • Outer Ring Width
    49 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    1.9375 in
  • Weight
    6.517 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Open
  • Description
    3217 A-2Z/C3 DOUBLE ROW BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    7316573930723
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573930723

Overview

Mfr description
3217 A-2Z/C3 DOUBLE ROW BALL BRGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought