Motion
3218 E-2Z

SKF
3218 E-2Z

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle
Mi Item #06655305
MFR #3218 E-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3218 E-2Z

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 2.0625 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle
Mi Item #06655305
MFR #3218 E-2Z

Mfr description
3218 E-2Z DOUBLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    30 °
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    2.0625 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Closure Type
    Double Shielded
  • Description
    3218 E-2Z DOUBLE ROW BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    2
  • Seal Material
    Tinplate
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573934134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)