Motion
3302 A-2ZTN9/MT33

SKF
3302 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06655307
MFR #3302 A-2ZTN9/MT33
Your Price$158.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3302 A-2ZTN9/MT33

Double Row Angular Contact Bearing - 15 mm Bore, 42 mm OD, 0.7500 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06655307
MFR #3302 A-2ZTN9/MT33

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$158.59/each(List $218.11)

Overview

Mfr description
3302 A-2ZTN9/MT33 DOUBLE ROW BALL BRGS

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    30 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    15.1 kN
  • Seal Material
    Tinplate
  • Radial Static Load Capacity
    9.3 kN
  • Operating Temperature Range
    257 °F
  • Cage Material
    Polyamide 66
  • Outer Ring Width
    19 mm
  • Inner Ring Width
    19 mm
  • Element Material
    Bearing steel
  • Max Rpm
    16000 rpm
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    322
  • Weight
    0.29 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570344783
  • UPC_NO
    7316570344783
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3302 A-2ZTN9/MT33 DOUBLE ROW BALL BRGS
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text