Motion
3320 A

SKF
3320 A

Double Row Angular Contact Bearing - 100 mm Bore, 215 mm OD, 3.2500 in Width, Open, 30 ° Contact Angle
Mi Item #06655319
MFR #3320 A
Price$2,642.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3320 A

Double Row Angular Contact Bearing - 100 mm Bore, 215 mm OD, 3.2500 in Width, Open, 30 ° Contact Angle
Mi Item #06655319
MFR #3320 A

Mfr description
3320 A DOUBLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,642.69/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    30 °
  • Fillet Radius
    3 mm
  • Inner Ring Width
    82 mm
  • Outer Ring Width
    82 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.2500 in
  • Weight
    27.91 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3320 A DOUBLE ROW BALL BRGS
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570524239
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    257 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    255 kN
  • Radial Static Load Capacity
    255 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    322
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570524239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)