Motion
51240 M

SKF
51240 M

Ball Thrust Bearing - Single-Direction, 200 mm Bore, 280 mm OD
Mi Item #06655323
MFR #51240 M
Price$4,751.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51240 M

Ball Thrust Bearing - Single-Direction, 200 mm Bore, 280 mm OD
Mi Item #06655323
MFR #51240 M

Mfr description
51240 M SINGLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,751.55/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Weight
    26.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    74637 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    281011 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)