Motion
51248 M

SKF
51248 M

Ball Thrust Bearing - Single-Direction, 240 mm Bore, 340 mm OD
MI ITEM #06655324
MFR #51248 M
List Price$10,039.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
51248 M

Ball Thrust Bearing - Single-Direction, 240 mm Bore, 340 mm OD
MI ITEM #06655324
MFR #51248 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,039.86/each for your price

Overview

Mfr description
51248 M SINGLE ROW BALL BRGS

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    440626 lbf
  • Dynamic Load Capacity
    100939 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Weight
    50.0 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text