Motion
52224

SKF
52224

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 170 mm OD
Mi Item #06655328
MFR #52224
Price$3,351.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52224

Ball Thrust Bearing - Double-Direction, 100 mm Bore, 170 mm OD
Mi Item #06655328
MFR #52224

Mfr description
52224 SINGLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,351.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    170 mm
  • Weight
    10.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Coating
    Uncoated
  • Dynamic Load Capacity
    28551 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    87675 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)