Motion
52232 M

SKF
52232 M

Ball Thrust Bearing - Double-Direction, 140 mm Bore, 225 mm OD
Mi Item #06655329
MFR #52232 M
Price$11,103.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
52232 M

Ball Thrust Bearing - Double-Direction, 140 mm Bore, 225 mm OD
Mi Item #06655329
MFR #52232 M

Mfr description
52232 M SINGLE ROW BALL BRGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,103.21/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    225 mm
  • Weight
    26.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Brass
  • Coating
    Uncoated
  • Dynamic Load Capacity
    55528 lbf
  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Static Load Capacity
    179847 lbf
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)