Motion
61844

SKF
61844

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06655349
MFR #61844
Price$4,833.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61844

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06655349
MFR #61844

Mfr description
61844 THIN SECTION BALL BRGS
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,833.05/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.89 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    61844 THIN SECTION BALL BRGS
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    The 61844 is a 220 mm bore radial/deep groove ball bearing with 270 mm OD, 24 mm width, straight design, open type.
  • Manufacturer Catalog Number
    61844
  • Manufacturer Upc Number
    7316571090498
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    2800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17535 lbf
  • Radial Static Load Capacity
    24729 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    618
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571090498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)