Specifications
Dimensions
- Bore Diameter35 mm
- Contact AngleNot Applicable
- Inner Ring Width17 mm
- Outside Diameter72 mm
- Overall Width17 mm
- Precision RatingABEC 3
Details
- Ball Retainer MaterialPolyamide
- Bearing MaterialBearing steel
- Bearing TypeRadial & Deep Groove Ball Bearings
- Bore TypeStraight
- Cage MaterialPolyamide
- Cage TypeNon-metallic
- Closure TypeOpen
- Description6207 TN9/C3 SINGLE ROW BALL BRGS
- Element MaterialBearing steel
- Features & Benefits• Single Row Deep Groove Ball Bearing, open, polyamide cage, C3 fit
- Finish CoatingUncoated
- Internal ClearanceC3
- Long DescriptionThe 6207 TN9/C3 is a 35 mm bore radial deep groove ball bearing with a 72 mm outside diameter and 17 mm width, open for general use.
- Manufacturer Catalog Number6207 TN9/C3
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity6070 lbf
- Radial Static Load Capacity3440 lbf
- RelubricatableNo
- Row Type Fill SlotNo
- Series62
- Snap Ring IncludedWithout Snap Ring
- UPC_NO7316575800499