Motion
6344 M/C3

SKF
6344 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 460 mm OD, 88 mm Width, Open, Without Snap Ring
MI ITEM #06655413
MFR #6344 M/C3
Your Price$35,964.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6344 M/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 220 mm ID, 460 mm OD, 88 mm Width, Open, Without Snap Ring
MI ITEM #06655413
MFR #6344 M/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35,964.52/each(List $44,955.66)

Overview

Mfr description
6344 M/C3 SINGLE ROW BB +420MM LSB
  • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Cage Type
    Machined metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Brass
  • Inner Ring Width
    88 mm
  • Element Material
    Bearing steel
  • Series
    63
  • Radial Dynamic Load Capacity
    92172 lbf
  • Radial Static Load Capacity
    116901 lbf
  • Manufacturer Catalog Number
    6344 M/C3
  • UPC_NO
    7316570389425
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, brass cage, C3 fit
  • Description
    6344 M/C3 SINGLE ROW BB +420MM LSB
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6344 M/C3 is a 220 mm bore radial/deep groove ball bearing with 460 mm OD, 88 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text