Motion
6415/C4

SKF
6415/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width, Open, Without Snap Ring
MI ITEM #06655416
MFR #6415/C4
Price$1,877.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6415/C4

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 190 mm OD, 45 mm Width, Open, Without Snap Ring
MI ITEM #06655416
MFR #6415/C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,877.19/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1
  • Weight
    12.78 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6415/C4 MAX TYPE BALL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6415/C4 is a 75 mm bore radial/deep groove ball bearing with 190 mm OD, 45 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6415/C4
  • Manufacturer Upc Number
    7316570905991
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    34396 lbf
  • Radial Static Load Capacity
    25628 lbf
  • Seal Type
    Open
  • Series
    64
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570905991

Overview

Mfr description
6415/C4 MAX TYPE BALL BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought