Motion
7002 CDGA/P4A

SKF
7002 CDGA/P4A

Super Precision Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, Open, 15 ° Contact Angle
Mi Item #06655421
MFR #7002 CDGA/P4A
Price$462.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7002 CDGA/P4A

Super Precision Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, Open, 15 ° Contact Angle
Mi Item #06655421
MFR #7002 CDGA/P4A

Mfr description
7002 CDGA/P4A ABEC-7 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$462.69/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    9 mm
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm
  • Precision Rating
    P4
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7002 CDGA/P4A ABEC-7 PRECISION BALL BRG
  • Duplex Type
    Duplex Universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570925388
  • Maximum RPM (Grease)
    56000 rpm
  • Maximum RPM (Oil)
    85000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5.2 kN
  • Radial Static Load Capacity
    2.45 kN
  • Row Type Fill Slot
    1
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570925388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)