Motion
7009 CDGA/P4A

SKF
7009 CDGA/P4A

Super Precision Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, Open, 15 ° Contact Angle
MI ITEM #06655447
MFR #7009 CDGA/P4A
Your Price$763.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7009 CDGA/P4A

Super Precision Angular Contact Bearing - 45 mm Bore, 75 mm OD, 16 mm Width, Open, 15 ° Contact Angle
MI ITEM #06655447
MFR #7009 CDGA/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$763.46/each(List $954.33)

Overview

Mfr description
7009 CDGA/P4A ABEC-7 PRECISION BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Duplex Universal
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    Extra light preload
  • Radial Dynamic Load Capacity
    28.6 kN
  • Radial Static Load Capacity
    22.4 kN
  • Operating Temperature Range
    300 °F
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Outer Ring Width
    16 mm
  • Inner Ring Width
    16 mm
  • Maximum RPM (Grease)
    19000 rpm
  • Maximum RPM (Oil)
    30000 rpm
  • Element Material
    Bearing steel
  • Precision Rating
    P4
  • Fillet Radius
    1 mm
  • Series
    70
  • Weight
    0.54 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570622591
  • UPC_NO
    7316570622591
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7009 CDGA/P4A ABEC-7 PRECISION BALL BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text