Motion
7010 CD/HCP4ADGA

SKF
7010 CD/HCP4ADGA

Super Precision Hybrid Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, Open, 15 ° Contact Angle
Mi Item #06655452
MFR #7010 CD/HCP4ADGA
Price$2,761.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7010 CD/HCP4ADGA

Super Precision Hybrid Angular Contact Bearing - 50 mm Bore, 80 mm OD, 32 mm Width, Open, 15 ° Contact Angle
Mi Item #06655452
MFR #7010 CD/HCP4ADGA

Mfr description
7010 CD/HCP4ADGA ABEC-7 PRECISION BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,761.11/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    32 mm
  • Outer Ring Width
    32 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    32 mm
  • Precision Rating
    P4
  • Weight
    0.99 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7010 CD/HCP4ADGA ABEC-7 PRECISION BRG
  • Duplex Type
    Duplex Universal
  • Element Material
    Silicone nitride ceramic
  • Internal Clearance
    Extra light preload
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570612271
  • Maximum RPM (Grease)
    20000 rpm
  • Maximum RPM (Oil)
    32000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29.6 kN
  • Radial Static Load Capacity
    24 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570612271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)