Motion
7015 CD/P4ADGC

SKF
7015 CD/P4ADGC

75 mm Bore, 115 mm OD, 40 mm Width, 15 ° Contact, Open
Mi Item #06655495
MFR #7015 CD/P4ADGC
Price$3,271.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7015 CD/P4ADGC

75 mm Bore, 115 mm OD, 40 mm Width, 15 ° Contact, Open
Mi Item #06655495
MFR #7015 CD/P4ADGC

Mfr description
7015 CD/P4ADGC ABEC-7 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,271.37/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    40 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    40 mm
  • Weight
    2.884 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7015 CD/P4ADGC ABEC-7 PRECISION BALL BRG
  • Duplex Type
    User defined
  • Element Material
    Bearing steel
  • Internal Clearance
    Moderate preload
  • Manufacturer Upc Number
    7316576637605
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    85.374 kN
  • Radial Static Load Capacity
    98 kN
  • Row Type Fill Slot
    2
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316576637605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)