Motion
7016 CD/P4A

SKF
7016 CD/P4A

Angular Contact Bearing - Without Snap Ring
MI ITEM #06655504
MFR #7016 CD/P4A
Price$1,619.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7016 CD/P4A

Angular Contact Bearing - Without Snap Ring
MI ITEM #06655504
MFR #7016 CD/P4A

Mfr description
7016 CD/P4A ABEC-7 PRECISION BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,619.81/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)