Motion
7019 CD/HCP4ADGA

SKF
7019 CD/HCP4ADGA

Super Precision Hybrid Angular Contact Bearing - 95 mm Bore, 145 mm OD, 48 mm Width, Open, 15 ° Contact Angle
MI ITEM #06655539
MFR #7019 CD/HCP4ADGA
List Price$7,703.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7019 CD/HCP4ADGA

Super Precision Hybrid Angular Contact Bearing - 95 mm Bore, 145 mm OD, 48 mm Width, Open, 15 ° Contact Angle
MI ITEM #06655539
MFR #7019 CD/HCP4ADGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,703.93/each for your price

Overview

Mfr description
7019 CD/HCP4ADGA ABEC-7 PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Duplex Universal
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    Extra light preload
  • Radial Dynamic Load Capacity
    81.9 kN
  • Radial Static Load Capacity
    80 kN
  • Operating Temperature Range
    300 °F
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Outer Ring Width
    48 mm
  • Inner Ring Width
    48 mm
  • Maximum RPM (Grease)
    11000 rpm
  • Maximum RPM (Oil)
    17000 rpm
  • Element Material
    Silicone nitride ceramic
  • Precision Rating
    P4
  • Fillet Radius
    1.5 mm
  • Series
    70
  • Weight
    4.83 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571044552
  • UPC_NO
    7316571044552
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7019 CD/HCP4ADGA ABEC-7 PRECISION BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought