Motion
7024 ACD/P4A

SKF
7024 ACD/P4A

120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #06655566
MFR #7024 ACD/P4A
List Price$4,974.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7024 ACD/P4A

120 mm Bore, 180 mm OD, 28 mm Width, 25 ° Contact, Open
MI ITEM #06655566
MFR #7024 ACD/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,974.25/each for your price

Overview

Mfr description
7024 ACD/P4A ABEC-7 PRECISION BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Single
  • Internal Clearance
    Unspecified
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    111 kN
  • Radial Static Load Capacity
    116 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    1
  • Cage Material
    Phenolic
  • Inner Ring Width
    28 mm
  • Series
    70
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570657357
  • UPC_NO
    7316570657357
  • Description
    7024 ACD/P4A ABEC-7 PRECISION BALL BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    4.938 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought