Motion
7026 ACD/P4ADGC

SKF
7026 ACD/P4ADGC

130 mm Bore, 200 mm OD, 66 mm Width, 25 ° Contact, Open
MI ITEM #06655571
MFR #7026 ACD/P4ADGC
List Price$13,225.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7026 ACD/P4ADGC

130 mm Bore, 200 mm OD, 66 mm Width, 25 ° Contact, Open
MI ITEM #06655571
MFR #7026 ACD/P4ADGC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,225.83/each for your price

Overview

Mfr description
7026 ACD/P4ADGC ABEC-7 PRECISION BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    User defined
  • Internal Clearance
    Moderate preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    226.8 kN
  • Radial Static Load Capacity
    300 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    66 mm
  • Series
    70
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316576637629
  • UPC_NO
    7316576637629
  • Description
    7026 ACD/P4ADGC ABEC-7 PRECISION BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    16.072 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text