Motion
7026 CDGA/P4A

SKF
7026 CDGA/P4A

130 mm Bore, 200 mm OD, 33 mm Width, 15 ° Contact, Open
Mi Item #06655579
MFR #7026 CDGA/P4A
Price$6,608.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7026 CDGA/P4A

130 mm Bore, 200 mm OD, 33 mm Width, 15 ° Contact, Open
Mi Item #06655579
MFR #7026 CDGA/P4A

Mfr description
7026 CDGA/P4A ABEC-7 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,608.99/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Contact Angle  
    15 °
  • Inner Ring Width
    33 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    33 mm
  • Weight
    7.394 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    7026 CDGA/P4A ABEC-7 PRECISION BALL BRG
  • Duplex Type
    Single universal
  • Element Material
    Bearing steel
  • Internal Clearance
    Extra light preload
  • Manufacturer Upc Number
    7316570897173
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    148 kN
  • Radial Static Load Capacity
    156 kN
  • Row Type Fill Slot
    1
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316570897173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)